Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Khemisset KMS-2310 Handmade Area Rug

  • Mfr # KMS2310-264

  • Zoro # G810354871


product price: $59.19
/ea

Key Features

Size
2 ft 6 in x 4 ft
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS2310-264
Zoro #
G810354871
UPC #
889292153324
Country of Origin
India

Dimensions

Size
2 ft 6 in x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
30 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
4.1 lb
Features
Handmade
Machine Washable
No
Construction
Hand Loomed
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Sub Style
Moroccan
High Traffic Compatible
Yes
Outdoor Safe
No

Description

The Khemisset area rug brings a global flair to any room in your home. This hand loomed cotton rug features an intricate design and fringe for added style. It's made in India for superior craftsmanship, so you can be sure it will last for years to come. Use with a rug pad not included to protect your floors from scratches and wear. Spot clean only for easy maintenance; this low-pile rug is designed to resist stains and fading. Bring international style into your home with the sophisticated look of the Khemisset area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.