
Khemisset KMS-2312 Handmade Area Rug
Mfr # KMS2312-810
Zoro # G110356018
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream, Brown, Medium Green
Style
Global
Material
Face: 95% Cotton, 5% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMS2312-810
Zoro #
G110356018
UPC #
889292153409
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in
Details
Color
Black, Cream, Brown, Medium Green
Style
Global
Material
Face: 95% Cotton, 5% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
26.4 lb
Construction
Hand Loomed
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
Yes
Has Fringe
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Moroccan
Description
This alluring Khemisset area rug will bring a global touch to any room. Woven from Cotton and Jute, this hand loomed floor covering has no pile and features an eye-catching fringe. This unique piece is crafted in India by skilled artisans for an unmistakable style that will complement any decor. To keep the beauty of your rug lasting, we recommend using a rug pad not included and spot cleaning only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.