Kimi BOKM-2300 Area Rug , With Fringe

  • Mfr # BOKM2300-91013

  • Zoro # G110341755


product price: $685.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 10 in x 13 ft
Color
Light Brown
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOKM2300-91013
Zoro #
G110341755
UPC #
889292666015
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
156.3 in
Width (In.)
118.11 in
Thickness
0.31 in

Details

Color
Light Brown
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
55.13 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Construction
Machine Woven
High/Low Texture
No
Primary Color
Khaki
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Introducing Kimi ? the perfect area rug for your home! This gorgeous piece brings a classic touch of beauty to any space with its intricate design. Made from natural jute, the rug features a fringe along the edges that adds an extra layer of sophistication. With a machine-woven construction, this Turkish-made rug is designed to stand up against everyday wear and tear. Plus, the use of a rug pad will help protect it further while providing extra cushioning for your feet. Cleaning is simple ? simply spot clean with mild detergent when necessary. Bring style and comfort to your home with Kimi today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.