Kimi BOKM-2301 Area Rug , With Fringe

  • Mfr # BOKM2301-679

  • Zoro # G810341512


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Brown
Style
Area Rug
Material
Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOKM2301-679
Zoro #
G810341512
UPC #
889292622523
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Light Brown
Style
Area Rug
Material
Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
18.94 lb
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Primary Color
Natural
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven

Description

This Kimi area rug is the perfect addition to any space. The unique combination of jute and polypropylene materials create a soft texture that is sure to add style and warmth to your home. This beautiful piece features a fringe along the edge for added dimension. Hand-made in Turkey, this machine-woven rug will last for years with proper care and maintenance. For best results, it's recommended that you use it with a rug pad underneath. Spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.