
Kimi BOKM-2303 Area Rug , With Fringe (Discontinued)
- Mfr # BOKM2303-31157
- Zoro # G310342507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOKM2303-31157
Zoro #
G310342507
UPC #
889292622646
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.31 in
Details
Color
Light Brown, Tan
Style
Area Rug
Material
Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
7.03 lb
Has Fringe
Yes
Printed Design
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Tan
High Traffic Compatible
Yes
Construction
Machine Woven
Description
This Kimi area rug is the perfect addition to any space. The unique combination of jute and polypropylene materials create a soft texture that is sure to add style and warmth to your home. This beautiful piece features a fringe along the edge for added dimension. Hand-made in Turkey, this machine-woven rug will last for years with proper care and maintenance. For best results, it's recommended that you use it with a rug pad underneath. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.