
Kimi BOKM-2304 Area Rug , With Fringe
Mfr # BOKM2304-71010
Zoro # G410342292
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Gray
Style
Area Rug
Material
Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOKM2304-71010
Zoro #
G410342292
UPC #
889292666039
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Light Brown, Gray
Style
Area Rug
Material
Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
25.21 lb
Features
Has Fringe
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Primary Color
Light Grey
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
High/Low Texture
No
Backing
No Backing
Description
This Kimi area rug is the perfect addition to any space. The unique combination of jute and polypropylene materials create a soft texture that is sure to add style and warmth to your home. This beautiful piece features a fringe along the edge for added dimension. Hand-made in Turkey, this machine-woven rug will last for years with proper care and maintenance. For best results, it's recommended that you use it with a rug pad underneath. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.