
Kimi BOKM-2304 Area Rug , With Fringe (Discontinued)
- Mfr # BOKM2304-91013
- Zoro # G410342322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOKM2304-91013
Zoro #
G410342322
UPC #
889292622691
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
156.3 in
Width (In.)
118.11 in
Thickness
0.31 in
Details
Color
Light Brown, Gray
Style
Area Rug
Material
Face: 70% Jute, 30% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
41.02 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Description
This Kimi area rug is the perfect addition to any space. The unique combination of jute and polypropylene materials create a soft texture that is sure to add style and warmth to your home. This beautiful piece features a fringe along the edge for added dimension. Hand-made in Turkey, this machine-woven rug will last for years with proper care and maintenance. For best results, it's recommended that you use it with a rug pad underneath. Spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.