
Kingston KGS-2302 Machine Crafted Area Rug
Mfr # KGS2302-9212
Zoro # G710346211
product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray, Medium Gray
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGS2302-9212
Zoro #
G710346211
UPC #
889292276580
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Gray, Medium Gray
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
41.8 lb
Includes
Care Label
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Description
Introducing the Kingston area rug, the perfect addition to your modern minimalist home! This gorgeous wool and viscose blend rug is machine-woven in Turkey, making it both durable and soft. With a medium pile and good resistance to high traffic areas, this beautiful area rug will remain looking new for years to come. For extra comfort underfoot, we recommend using with a rug pad. To keep your Kingston area rug in pristine condition, spot clean with a dry cloth when needed. Bring an elegant touch of luxury into your home with the Kingston Area Rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.