
Kingston KGS-2303 Machine Crafted Area Rug
Mfr # KGS2303-9212
Zoro # G610345833
product price: $1,400.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray, Medium Gray
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGS2303-9212
Zoro #
G610345833
UPC #
889292276597
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Gray, Medium Gray
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
41.8 lb
Machine Washable
No
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Description
Experience the perfect blend of traditional and modern with this Kingston area rug. The minimalist modern style is crafted from a combination of wool and viscose to create an incredibly soft feel that is perfect for any space. Featuring a medium pile, this rug is great for high traffic areas and can be spot cleaned with a dry cloth as needed. Plus, it's constructed with machine woven technology, ensuring it will last for years to come. For an extra layer of comfort, pair it with a rug pad underneath sold separately. Add the Kingston area rug to your home today and watch it elevate your d?cor in an instant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.