Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston KGS-2305 Machine Crafted Area Rug

  • Mfr # KGS2305-9212

  • Zoro # G310346888


product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray, Medium Gray
Shape
Rectangle
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGS2305-9212
Zoro #
G310346888
UPC #
889292276610
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Size
9 ft 2 in x 12 ft

Details

Color
Gray, Medium Gray
Shape
Rectangle
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Weight
41.8 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Sub Style
Minimalist
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
High/Low Texture
Yes
Style
Modern
Backing
No Backing

Description

Add a contemporary touch to your interior design with this Kingston area rug. This beautiful piece from Turkey is crafted with a blend of wool and viscose, creating an ultra-soft surface for you to sink your toes into. The minimalist modern style features a medium pile that will make any room look more inviting while also being able to withstand high traffic areas. With its machine woven construction, this rug adds just the right amount of sophistication and charm to any space. To keep it looking its best, simply spot clean with a dry cloth when necessary. For added comfort and stability, we recommend using a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.