Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston KGS-2310 Machine Crafted Area Rug

  • Mfr # KGS2310-9212

  • Zoro # G610349657


product price: $626.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Slate, Gray
Shape
Rectangle
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGS2310-9212
Zoro #
G610349657
UPC #
889292276665
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Size
9 ft 2 in x 12 ft

Details

Color
Light Slate, Gray
Shape
Rectangle
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Features
Machine Crafted
Weight
41.8 lb
Includes
Care Label
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Style
Modern
High/Low Texture
Yes
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Kingston area rug is the perfect combination of modern style and luxurious comfort. Made from a blend of wool and viscose, this machine-woven piece features a medium pile that's ideal for high traffic areas. Its minimalist modern design adds an elegant touch to any room in your home, while its plush fibers provide cozy cushioning underfoot. Plus, with easy spot cleaning and care instructions, you can keep this rug looking beautiful for years to come. Complete your look with a quality rug pad not included for added support and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.