
Kingston KGS-2311 Machine Crafted Area Rug
Mfr # KGS2311-9212
Zoro # G810349358
product price: $626.99
/eaKey Features
Color
Cream, Light Beige
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGS2311-9212
Zoro #
G810349358
UPC #
889292276672
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Cream, Light Beige
Style
Modern
Material
Face: 51% Viscose, 49% Wool; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
41.8 lb
Printed Design
No
Backing
No Backing
Sub Style
Minimalist
High/Low Texture
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Description
This Kingston area rug is the perfect addition to any modern space. The machine-woven construction of Viscose and Wool materials is designed for high traffic areas, providing a medium pile and lustrous sheen. The high/low design adds depth, texture, and visual interest. This Turkish-made rug is recommended for use with a rug pad not included and should only be professionally cleaned when necessary. Transform your home with the modern style of this Kingston area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.