Kochi KOC-2300 Handmade Area Rug

  • Mfr # KOC2300-23

  • Zoro # G810355915


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOC2300-23
Zoro #
G810355915
UPC #
889292411202
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.3 in

Details

Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
4.68 lb
Features
Handmade
High/Low Texture
No
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Farmhouse
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No

Description

This Kochi area rug will add a classic cottage-style touch to your living space. Handwoven in India from 100% jute, this beautiful and durable floor covering will last for years to come. With its flat construction, it is perfect for high-traffic areas in your home. The low profile is easy to clean and maintain. For best results, use with a rug pad not included. Add classic style and warmth to any room with this Kochi area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.