
Kochi KOC-2300 Handmade Area Rug
Mfr # KOC2300-69
Zoro # G310356078
product price: $590.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOC2300-69
Zoro #
G310356078
UPC #
889292411257
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.3 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
42.12 lb
Features
Handmade
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Farmhouse
Has Fringe
No
Description
This Kochi area rug will add a classic cottage-style touch to your living space. Handwoven in India from 100% jute, this beautiful and durable floor covering will last for years to come. With its flat construction, it is perfect for high-traffic areas in your home. The low profile is easy to clean and maintain. For best results, use with a rug pad not included. Add classic style and warmth to any room with this Kochi area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.