Kochi KOC-2300 Handmade Area Rug

  • Mfr # KOC2300-96136

  • Zoro # G510355789


product price: $1,390.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 6 in x 13 ft 6 in
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOC2300-96136
Zoro #
G510355789
UPC #
889292411288
Country of Origin
India

Dimensions

Size
9 ft 6 in x 13 ft 6 in
Pile Height
0 in
Length (In.)
162 in
Width (In.)
114 in
Thickness
0.3 in

Details

Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
100.04 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Farmhouse
Backing
No Backing
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No

Description

This Kochi area rug will add a classic cottage-style touch to your living space. Handwoven in India from 100% jute, this beautiful and durable floor covering will last for years to come. With its flat construction, it is perfect for high-traffic areas in your home. The low profile is easy to clean and maintain. For best results, use with a rug pad not included. Add classic style and warmth to any room with this Kochi area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.