
La Boheme LHB-2300 Machine Crafted Area Rug
Mfr # LHB2300-31157
Zoro # G310359864
product price: $145.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHB2300-31157
Zoro #
G310359864
UPC #
889292463867
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.28 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.44 in
Details
Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
8.12 lb
Includes
Care Label
Has Fringe
No
Backing
No Backing
Primary Color
Warm Grey
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
This La Boheme area rug is the perfect choice for any room in your home. Featuring a Global style, this machine woven polypropylene and polyester rug is designed to stand up to high traffic areas of your home. Made in Turkey, this area rug will add an elegant touch to any space. We recommend using a rug pad not included to extend the life and comfort of your La Boheme area rug. With its medium pile height, this beautiful piece will be a timeless addition to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.