Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

La Boheme LHB-2302 Machine Crafted Area Rug

  • Mfr # LHB2302-2772

  • Zoro # G410360944


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Black
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHB2302-2772
Zoro #
G410360944
UPC #
889292464017
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.44 in

Details

Color
Ivory, Black
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
7.01 lb
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Primary Color
Light Grey
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven

Description

Introducing the La Boheme area rug: a modern and stylish addition to any home. Featuring a blend of polypropylene and polyester, this machine-woven rug offers a medium pile that is perfect for high traffic areas. Made in Turkey, this piece will add an air of sophistication to any space while providing softness underfoot. For added cushioning and stability, we recommend using it with a rug pad sold separately. Add an elegant touch to your living room or bedroom today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.