
La Boheme LHB-2302 Machine Crafted Area Rug
Mfr # LHB2302-71010
Zoro # G810360889
product price: $430.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHB2302-71010
Zoro #
G810360889
UPC #
889292464055
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.44 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
29.15 lb
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Primary Color
Light Grey
Durable/Performance Rated
No
Description
Introducing the La Boheme area rug: a modern and stylish addition to any home. Featuring a blend of polypropylene and polyester, this machine-woven rug offers a medium pile that is perfect for high traffic areas. Made in Turkey, this piece will add an air of sophistication to any space while providing softness underfoot. For added cushioning and stability, we recommend using it with a rug pad sold separately. Add an elegant touch to your living room or bedroom today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.