
La Boheme LHB-2303 Machine Crafted Area Rug
Mfr # LHB2303-31157
Zoro # G010361013
product price: $145.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Traditional
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHB2303-31157
Zoro #
G010361013
UPC #
889292464109
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.28 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.44 in
Details
Color
Ivory, Black
Style
Traditional
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.12 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Printed Design
No
Primary Color
Pearl
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Description
Introduce a classic traditional style to your space with the La Boheme area rug. This medium pile rug is crafted from polypropylene and polyester for lasting durability and is machine woven in Turkey for quality construction. Perfect for high traffic areas, this area rug will bring a timeless elegance to any room in your home. With its resistance to fading, stains and static, this area rug will stay looking beautiful even after years of use. For best results, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.