La Boheme LHB-2303 Machine Crafted Area Rug

  • Mfr # LHB2303-921111

  • Zoro # G210361073


product price: $695.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Ivory, Black
Style
Traditional
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHB2303-921111
Zoro #
G210361073
UPC #
889292464147
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.44 in

Details

Color
Ivory, Black
Style
Traditional
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
40.7 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Printed Design
No
Primary Color
Pearl
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes

Description

Introduce a classic traditional style to your space with the La Boheme area rug. This medium pile rug is crafted from polypropylene and polyester for lasting durability and is machine woven in Turkey for quality construction. Perfect for high traffic areas, this area rug will bring a timeless elegance to any room in your home. With its resistance to fading, stains and static, this area rug will stay looking beautiful even after years of use. For best results, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.