La Boheme LHB-2304 Machine Crafted Area Rug

  • Mfr # LHB2304-669

  • Zoro # G010362102


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHB2304-669
Zoro #
G010362102
UPC #
889292464208
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.44 in

Details

Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
21.9 lb
Includes
Care Label
Construction
Machine Woven
Primary Color
Light Grey
Has Fringe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No

Description

Welcome to the world of La Boheme! This bold area rug is sure to bring global style and an eclectic flair to your home. Featuring a medium pile and machine-woven construction from Polypropylene and Polyester, this Turkish-made rug is designed for high traffic areas. For best results, we recommend using with a rug pad not included. With its eye-catching pattern and vibrant colors, this La Boheme area rug will be the perfect addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.