La Boheme LHB-2305 Machine Crafted Area Rug

  • Mfr # LHB2305-2772

  • Zoro # G510362138


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHB2305-2772
Zoro #
G510362138
UPC #
889292464253
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.44 in

Details

Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
7.01 lb
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Off-White
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No

Description

Bring a unique bohemian flair to your home with the La Boheme area rug. This gorgeous polypropylene and polyester rug is machine woven in Turkey for superior quality and craftsmanship. Its medium pile makes it perfect for high traffic areas, while its vibrant bohemian global style adds a touch of eclectic beauty to any space. Not only does this rug look beautiful, but it's also durable enough to last for years. For added cushioning and stability, pair this rug with a rug pad sold separately. With the La Boheme area rug, you can add a bold burst of color and texture that will bring life to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.