
La Boheme LHB-2305 Machine Crafted Area Rug
Mfr # LHB2305-669
Zoro # G410361798
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHB2305-669
Zoro #
G410361798
UPC #
889292464284
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.44 in
Details
Color
Ivory, Black
Style
Global
Material
Face: 80% Polyester, 20% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
21.9 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Off-White
Has Fringe
No
Printed Design
No
Machine Washable
No
Description
Bring a unique bohemian flair to your home with the La Boheme area rug. This gorgeous polypropylene and polyester rug is machine woven in Turkey for superior quality and craftsmanship. Its medium pile makes it perfect for high traffic areas, while its vibrant bohemian global style adds a touch of eclectic beauty to any space. Not only does this rug look beautiful, but it's also durable enough to last for years. For added cushioning and stability, pair this rug with a rug pad sold separately. With the La Boheme area rug, you can add a bold burst of color and texture that will bring life to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.