
La Casa LCS-2303 Machine Washable Area Rug
Mfr # LCS2303-2239
Zoro # G010351595
product price: $28.69
/eaKey Features
Color
Charcoal, White, Light Slate
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCS2303-2239
Zoro #
G010351595
UPC #
888473994695
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
24.41 in
Thickness
0.5 in
Details
Color
Charcoal, White, Light Slate
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.53 lb
Features
Machine Washable
Machine Washable
Yes
Sub Style
Moroccan
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Description
Bring the exotic beauty of the Moroccan Global style into your home with the La Casa area rug. This eye-catching piece is made in Turkey from durable cotton and features a machine-woven construction that is perfect for high traffic areas. The no pile design adds a unique texture to your space, while its neutral color palette allows it to easily blend in with any existing decor. For best results, use with a rug pad for extra cushioning and protection. To keep it looking like new, simply machine wash on delicate cycle and line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.