
La Casa LCS-2303 Machine Washable Area Rug
Mfr # LCS2303-23
Zoro # G910351350
product price: $24.99
/eaKey Features
Color
Charcoal, White, Light Slate
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCS2303-23
Zoro #
G910351350
UPC #
888473994701
Country of Origin
Turkey
Dimensions
Size
1 ft 10 in x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
22.05 in
Thickness
0.5 in
Details
Color
Charcoal, White, Light Slate
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Weight
1.79 lb
Features
Machine Washable
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
Yes
Description
Bring the exotic beauty of the Moroccan Global style into your home with the La Casa area rug. This eye-catching piece is made in Turkey from durable cotton and features a machine-woven construction that is perfect for high traffic areas. The no pile design adds a unique texture to your space, while its neutral color palette allows it to easily blend in with any existing decor. For best results, use with a rug pad for extra cushioning and protection. To keep it looking like new, simply machine wash on delicate cycle and line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.