Zoro Homepage

La Casa LCS-2304 Machine Washable Area Rug

  • Mfr # LCS2304-5373

  • Zoro # G710352359


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 3 in
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS2304-5373
Zoro #
G710352359
UPC #
888473994794
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
60.24 in
Thickness
0.5 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Weight
11.96 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Machine Washable
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Moroccan

Description

Make a bold statement with the La Casa area rug. Featuring a global style, this cotton-made machine woven construction is perfect for high traffic areas. Made in Turkey, this no pile rug is sure to bring an exotic feel to any room of your home. For added protection and durability, use with a rug pad not included. To keep this beautiful piece looking its best, do not bleach. Get ready to make your home stand out with the La Casa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.