
La Casa LCS-2304 Machine Washable Area Rug (Discontinued)
- Mfr # LCS2304-679
- Zoro # G710352328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCS2304-679
Zoro #
G710352328
UPC #
888473994800
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
75.59 in
Thickness
0.5 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Weight
18.76 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Moroccan
Machine Washable
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Description
Make a bold statement with the La Casa area rug. Featuring a global style, this cotton-made machine woven construction is perfect for high traffic areas. Made in Turkey, this no pile rug is sure to bring an exotic feel to any room of your home. For added protection and durability, use with a rug pad not included. To keep this beautiful piece looking its best, do not bleach. Get ready to make your home stand out with the La Casa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.