
La Casa LCS-2305 Machine Washable Area Rug
Mfr # LCS2305-2239
Zoro # G410352628
product price: $47.69
/eaKey Features
Color
Charcoal, White, Light Slate
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCS2305-2239
Zoro #
G410352628
UPC #
888473994831
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
24.41 in
Thickness
0.5 in
Details
Color
Charcoal, White, Light Slate
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
2.53 lb
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Machine Washable
Yes
Description
This La Casa area rug is the perfect addition to any room. Its global style and intricate designs will bring a unique aesthetic to your home. This 100% cotton, machine-woven construction is durable enough to withstand high traffic and its no-pile design makes it easy to maintain. Constructed in Turkey, this area rug is sure to be the centerpiece of your space. To ensure longevity, use with a rug pad not included. For best care, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.