Zoro Homepage

La Casa LCS-2307 Machine Washable Area Rug

  • Mfr # LCS2307-710102

  • Zoro # G410353786


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 7 in x 10 ft 2 in
Color
Navy, White, Light Blue
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS2307-710102
Zoro #
G410353786
UPC #
888473995029
Country of Origin
Turkey

Dimensions

Size
7 ft 7 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
90.55 in
Thickness
0.5 in

Details

Color
Navy, White, Light Blue
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Weight
25.33 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Moroccan
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No

Description

Introducing La Casa, an area rug designed to bring a unique Moroccan Global flair to any room. With its machine woven construction and durable cotton material, this area rug is perfect for adding a subtle touch of elegance in high traffic areas. Its no pile design makes it easy to clean; simply machine wash cold on delicate cycle and line dry. For added protection, we recommend using a rug pad underneath the rug. Crafted with care in Turkey, La Casa will make the perfect addition to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.