Zoro Homepage

La Casa LCS-2309 Machine Washable Area Rug

  • Mfr # LCS2309-710102

  • Zoro # G610353531


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 7 in x 10 ft 2 in
Color
Light Slate, Charcoal, Ivory
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS2309-710102
Zoro #
G610353531
UPC #
888473995166
Country of Origin
Turkey

Dimensions

Size
7 ft 7 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
90.55 in
Thickness
0.5 in

Details

Color
Light Slate, Charcoal, Ivory
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Weight
25.33 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Sub Style
Moroccan
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No

Description

Introducing La Casa, a stunningly unique and captivating area rug that will bring your living space to life. Crafted with the utmost care and attention to detail, this Moroccan Global-inspired piece is made of 100% cotton and features a machine woven construction for superior durability. Ideal for high traffic areas, it's no pile design makes it easy to clean and maintain - simply machine wash cold on delicate cycle or line dry. Add a touch of exotic flair with La Casa today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.