Zoro Homepage

La Casa LCS-2310 Machine Washable Area Rug

  • Mfr # LCS2310-2773

  • Zoro # G710353639


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Cotton
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCS2310-2773
Zoro #
G710353639
UPC #
888473995203
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Thickness
0.5 in
Size
2 ft 6 in x 7 ft 3 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
5.86 lb
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Style
Global
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Moroccan
Machine Washable
Yes
High Traffic Compatible
Yes

Description

Introducing La Casa, a stunningly unique and captivating area rug that will bring your living space to life. Crafted with the utmost care and attention to detail, this Moroccan Global-inspired piece is made of 100% cotton and features a machine woven construction for superior durability. Ideal for high traffic areas, it's no pile design makes it easy to clean and maintain - simply machine wash cold on delicate cycle or line dry. Add a touch of exotic flair with La Casa today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.