
La Casa LCS-2310 Machine Washable Area Rug
Mfr # LCS2310-5373
Zoro # G110353642
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCS2310-5373
Zoro #
G110353642
UPC #
888473995210
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
60.24 in
Thickness
0.5 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton
Shape
Rectangle
Weight
11.96 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Moroccan
Printed Design
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
Yes
Construction
Machine Woven
Description
Introducing La Casa, a stunningly unique and captivating area rug that will bring your living space to life. Crafted with the utmost care and attention to detail, this Moroccan Global-inspired piece is made of 100% cotton and features a machine woven construction for superior durability. Ideal for high traffic areas, it's no pile design makes it easy to clean and maintain - simply machine wash cold on delicate cycle or line dry. Add a touch of exotic flair with La Casa today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.