
La Maison LMS-2306 Machine Crafted Area Rug
Mfr # LMS2306-5373
Zoro # G210362797
product price: $275.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Cream, Charcoal, Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMS2306-5373
Zoro #
G210362797
UPC #
192201229738
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Medium Gray, Cream, Charcoal, Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
17.05 lb
High/Low Texture
Yes
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Description
The La Maison area rug is a perfect addition to any Updated Traditional space. This machine woven rug features a high pile, made of soft and durable Polypropylene for lasting quality. Hand-crafted in Turkey, this piece is sure to add a sophisticated touch to your home. For best results, use with a rug pad for extra comfort and protection. Spot clean with mild detergent when needed. Bring the beauty of the La Maison area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.