Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lagos LGS-2300 Machine Crafted Area Rug

  • Mfr # LGS2300-912

  • Zoro # G310357983


product price: $407.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue, Sage, Mustard, Rose, Gray, Light Gray
Shape
Rectangle
Material
Face: 59% Polypropylene, 41% Polyester
Pile Height
0.47 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGS2300-912
Zoro #
G310357983
UPC #
889292281874
Country of Origin
Turkey

Dimensions

Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.51 in

Details

Color
Blue, Sage, Mustard, Rose, Gray, Light Gray
Shape
Rectangle
Material
Face: 59% Polypropylene, 41% Polyester
Weight
43.49 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Durable/Performance Rated
No
Style
Traditional
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No

Description

This updated traditional area rug from the Lagos Collection has a timeless design that is sure to add a touch of elegance to any room. Crafted with polypropylene and polyester, this area rug is machine woven for durability and is ideal for high traffic areas. It features a medium pile height which adds comfort while still being easy to clean - simply spot clean with mild detergent as needed. With its stylish yet classic pattern, it's sure to be a timeless addition to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.