
Lagos LGS-2305 Machine Crafted Area Rug
Mfr # LGS2305-912
Zoro # G510359244
product price: $407.99
/eaKey Features
Color
Blue, Sage, Mustard, Rose, Gray, Light Gray
Shape
Rectangle
Material
Face: 44% Polypropylene, 56% Polyester
Pile Height
0.47 in
Length (In.)
143.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGS2305-912
Zoro #
G510359244
UPC #
889292282123
Country of Origin
Turkey
Dimensions
Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.51 in
Details
Color
Blue, Sage, Mustard, Rose, Gray, Light Gray
Shape
Rectangle
Material
Face: 44% Polypropylene, 56% Polyester
Features
Machine Crafted
Weight
43.49 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
Yes
Printed Design
No
Style
Modern
Outdoor Safe
No
Backing
Canvas
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Description
This Lagos area rug is the perfect modern addition to any home. The combination of polypropylene and polyester create a medium pile, high traffic rug with a lustrous sheen that will enhance any decor. Machine woven construction ensures maximum durability and longevity so your rug can withstand heavy foot traffic for years to come. Made in Turkey, this rug is designed to last and recommended use with a rug pad for optimal comfort and protection. Professional cleaning only required for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.