
Lakeside LKD-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # LKD2303-537
- Zoro # G510364835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKD2303-537
Zoro #
G510364835
UPC #
889292666800
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.28 in
Details
Color
Light Slate, Cream, Olive, Blue, Rust, Dark Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11 lb
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Description
The Lakeside area rug is the perfect way to bring style and comfort to your space. This machine-woven polypropylene rug is made in Turkey and features a medium pile that's great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty year-round. The rug is easy to care for - just hose it off with water and hang it to dry. To ensure longevity, we recommend using a rug pad with this item. Add the Lakeside area rug to your home for a beautiful style that will last through the years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.