
Lakeside LKD-2303 Outdoor Safe Area Rug
Mfr # LKD2303-679
Zoro # G910364909
product price: $300.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Cream, Olive, Blue, Rust, Dark Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2303-679
Zoro #
G910364909
UPC #
889292666817
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.28 in
Details
Color
Light Slate, Cream, Olive, Blue, Rust, Dark Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
17.76 lb
Outdoor Safe
Yes
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Description
The Lakeside area rug is the perfect way to bring style and comfort to your space. This machine-woven polypropylene rug is made in Turkey and features a medium pile that's great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty year-round. The rug is easy to care for - just hose it off with water and hang it to dry. To ensure longevity, we recommend using a rug pad with this item. Add the Lakeside area rug to your home for a beautiful style that will last through the years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.