Lakeside LKD-2304 Outdoor Safe Area Rug

  • Mfr # LKD2304-679

  • Zoro # G410364997


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Charcoal, Cream, Olive, Blue, Rust, Dark Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKD2304-679
Zoro #
G410364997
UPC #
889292666862
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.28 in

Details

Color
Charcoal, Cream, Olive, Blue, Rust, Dark Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
17.76 lb
Outdoor Safe
Yes
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes

Description

The Lakeside area rug is the perfect way to bring style and comfort to your space. This machine-woven polypropylene rug is made in Turkey and features a medium pile that's great for high traffic areas. It's also outdoor safe, so you can enjoy its beauty year-round. The rug is easy to care for - just hose it off with water and hang it to dry. To ensure longevity, we recommend using a rug pad with this item. Add the Lakeside area rug to your home for a beautiful style that will last through the years!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.