
Lakeside LKD-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # LKD2307-537
- Zoro # G710364932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2307-537
Zoro #
G710364932
UPC #
889292667005
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.28 in
Details
Color
Pale Blue, Blue, Dark Blue, Cream, Olive, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Description
Introducing the Lakeside Collection, an area rug that boasts a beautiful style suitable for any space. Made in Turkey and expertly machine woven from Polypropylene, this piece promises durability even in high-traffic areas. Beyond its aesthetic appeal, it is outdoor safe and designed to withstand various conditions, thus perfect for your patio or garden spaces as well. To maintain its look and prolong its life, simply hose it off with water and hang it to dry when needed. We also recommend using a rug pad beneath to keep it in place and add extra comfort. The Lakeside area rug is more than just a home accessory - it's a statement of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.