
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2309-23
Zoro #
G810365150
UPC #
889292667098
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.2 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.28 in
Details
Color
Blue, Pale Blue, Cream, Mustard, Rust, Olive
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
1.74 lb
Includes
Care Label
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Description
Introducing the Lakeside Area Rug, a stunning addition that enhances any living space with its beautiful style. Made of Polypropylene and manufactured in Turkey, this machine woven rug not only adds a touch of elegance to your home but is also durable enough for high traffic areas. What's more? It's outdoor safe, making it versatile for both indoor and outdoor settings. To keep it looking pristine, simply hose off with water and hang it to dry. For an optimal experience, we recommend using this rug with a pad. The Lakeside Area Rug is truly an epitome of functionality meeting aesthetic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.