
Lakeside LKD-2309 Outdoor Safe Area Rug
Mfr # LKD2309-537
Zoro # G410365123
product price:Â $185.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Pale Blue, Cream, Mustard, Rust, Olive
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2309-537
Zoro #
G410365123
UPC #
889292667104
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.28 in
Details
Color
Blue, Pale Blue, Cream, Mustard, Rust, Olive
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11 lb
Features
Outdoor Safe
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Description
Introducing the Lakeside Area Rug, a stunning addition that enhances any living space with its beautiful style. Made of Polypropylene and manufactured in Turkey, this machine woven rug not only adds a touch of elegance to your home but is also durable enough for high traffic areas. What's more? It's outdoor safe, making it versatile for both indoor and outdoor settings. To keep it looking pristine, simply hose off with water and hang it to dry. For an optimal experience, we recommend using this rug with a pad. The Lakeside Area Rug is truly an epitome of functionality meeting aesthetic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.