
Lakeside LKD-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # LKD2310-679
- Zoro # G110365270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2310-679
Zoro #
G110365270
UPC #
889292667166
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.2 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.28 in
Details
Color
Charcoal, Blue, Cream, Tan, Olive, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
17.76 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Description
This beautiful Lakeside area rug is the perfect addition to any space. Its machine-woven construction from polypropylene material gives it a high durability that makes it great for high traffic areas. Plus, it's outdoor safe, so you can enjoy its beauty all year round! The medium pile of this rug ensures a soft feel underfoot and its modern style will elevate any room in your home. For best care and maintenance, we recommend hosing it off with water and hanging to dry. To further protect your flooring, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.