
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2312-23
Zoro #
G310366046
UPC #
889292667241
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.2 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.28 in
Details
Color
Light Slate, Cream, Rust, Dark Blue, Blue, Pale Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
1.74 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introducing our Lakeside collection, an area rug designed to elevate any space. Made in Turkey with a machine-woven construction, this product boasts a medium pile that stands up to high traffic areas with grace. It's made of durable polypropylene that's safe for outdoor use and can be easily cleaned - just hose it off with water and hang it to dry. For the best experience, we recommend using this rug with a pad. With its beautiful style, this rug not only adds comfort underfoot but also serves as a stunning visual addition to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.