
Lakeside LKD-2313 Outdoor Safe Area Rug
Mfr # LKD2313-23
Zoro # G310366299
product price: $45.00
/eaKey Features
Color
Gray, Rust, Dark Blue, Blue, Cream, Tan
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKD2313-23
Zoro #
G310366299
UPC #
889292667296
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.2 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.28 in
Details
Color
Gray, Rust, Dark Blue, Blue, Cream, Tan
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
1.74 lb
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
Introducing our Lakeside collection, an area rug designed to elevate any space. Made in Turkey with a machine-woven construction, this product boasts a medium pile that stands up to high traffic areas with grace. It's made of durable polypropylene that's safe for outdoor use and can be easily cleaned - just hose it off with water and hang it to dry. For the best experience, we recommend using this rug with a pad. With its beautiful style, this rug not only adds comfort underfoot but also serves as a stunning visual addition to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.