
Lakeside LKD-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # LKD2315-537
- Zoro # G410365987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKD2315-537
Zoro #
G410365987
UPC #
889292667401
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.28 in
Details
Color
Rust, Cream, Medium Green, Charcoal, Pale Blue, Light Slate
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11 lb
Features
Outdoor Safe
Machine Washable
No
Outdoor Safe
Yes
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Description
Discover a touch of elegance with the Lakeside Area Rug. Manufactured in Turkey, this machine-woven piece is made of robust polypropylene, making it suitable for high-traffic areas. It boasts an enchanting style that seamlessly blends into any space and has a medium pile for comfortable underfoot feel. Plus, it's outdoor safe! Extend your living area to the patio or garden while maintaining the same level of sophistication. For longevity, we recommend using it with a rug pad to prevent slipping and sliding. And when it comes to cleaning? Simply hose off with water and hang to dry for an effortless upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.