Zoro Homepage

Laural LRL-6016 Handmade Area Rug

  • Mfr # LRL6016-268

  • Zoro # G210344274


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Light Gray, Cream
Shape
Runner
Material
Face: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRL6016-268
Zoro #
G210344274
UPC #
888473122807
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.07 in

Details

Color
Tan, Light Gray, Cream
Shape
Runner
Material
Face: 100% Jute
Includes
Care Label
Features
Handmade
Weight
6.2 lb
Has Fringe
Yes
Sub Style
Farmhouse
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Style
Cottage
Durable/Performance Rated
No
Construction
Hand Woven
Machine Washable
No
Primary Color
Brown
High Traffic Compatible
Yes
Printed Design
No

Description

Introducing the Laural, a hand-made jute rug that exudes farmhouse cottage charm and sophistication. This unique piece is hand-woven in India, featuring a tasteful fringe that adds an extra touch of flair to its rustic appeal. Despite having no pile, it offers remarkable comfort underfoot and ensures longevity with proper care?simply spot clean as needed to maintain its fresh look. For added stability and protection, we recommend pairing this rug with a rug pad. The Laural is not just a rug?it's the perfect foundation for your space, embodying both tradition and trend in an eye-catching display of design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.