
Laural LRL-6016 Handmade Area Rug
Mfr # LRL6016-810
Zoro # G310343955
product price: $1,505.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Light Gray, Cream
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRL6016-810
Zoro #
G310343955
UPC #
888473118046
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.07 in
Details
Color
Tan, Light Gray, Cream
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
24.8 lb
Printed Design
No
High/Low Texture
No
Primary Color
Brown
Outdoor Safe
No
Machine Washable
No
Sub Style
Farmhouse
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
Yes
Durable/Performance Rated
No
Description
Introducing the Laural, a hand-made jute rug that exudes farmhouse cottage charm and sophistication. This unique piece is hand-woven in India, featuring a tasteful fringe that adds an extra touch of flair to its rustic appeal. Despite having no pile, it offers remarkable comfort underfoot and ensures longevity with proper care?simply spot clean as needed to maintain its fresh look. For added stability and protection, we recommend pairing this rug with a rug pad. The Laural is not just a rug?it's the perfect foundation for your space, embodying both tradition and trend in an eye-catching display of design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.