Zoro Homepage

Lavable LVB-2300 Machine Washable Area Rug

  • Mfr # LVB2300-264

  • Zoro # G710346969


product price: $64.85
/ea

Key Features

Color
Rust, Red, Dusty Coral, Olive, Peach, Dusty Sage
Style
Global
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2300-264
Zoro #
G710346969
UPC #
889292244374
Country of Origin
China

Dimensions

Size
2 ft 7 in x 4 ft
Pile Height
0.08 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
0.09 in

Details

Color
Rust, Red, Dusty Coral, Olive, Peach, Dusty Sage
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
2.54 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Orange
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
Yes
Construction
Machine Woven
Printed Design
Yes
High/Low Texture
No

Description

Introducing the Lavable area rug, a stunning and unique addition to any home. With its Bohemian Global style, this handmade polyester rug features a low pile that makes it perfect for high traffic areas. Made with special attention to detail, it?s sure to be an eye-catching piece in your home. Plus, it?s easy to care for ? simply machine wash cold on a delicate cycle and line dry. Add this beautiful and long-lasting rug to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.