
Lavable LVB-2300 Machine Washable Area Rug
Mfr # LVB2300-576
Zoro # G810346906
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Red, Dusty Coral, Olive, Peach, Dusty Sage
Style
Global
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2300-576
Zoro #
G810346906
UPC #
889292244404
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.09 in
Details
Color
Rust, Red, Dusty Coral, Olive, Peach, Dusty Sage
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
9.9 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes
Primary Color
Orange
Sub Style
Bohemian
Backing
Canvas
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Description
Introducing the Lavable area rug, a stunning and unique addition to any home. With its Bohemian Global style, this handmade polyester rug features a low pile that makes it perfect for high traffic areas. Made with special attention to detail, it?s sure to be an eye-catching piece in your home. Plus, it?s easy to care for ? simply machine wash cold on a delicate cycle and line dry. Add this beautiful and long-lasting rug to your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.