Zoro Homepage

Lavable LVB-2301 Machine Washable Area Rug

  • Mfr # LVB2301-268

  • Zoro # G210347107


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Orange, Rust, Dark Brown, Dusty Sage, Medium Gray
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.08 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2301-268
Zoro #
G210347107
UPC #
889292244459
Country of Origin
China

Dimensions

Pile Height
0.08 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.09 in

Details

Color
Burnt Orange, Orange, Rust, Dark Brown, Dusty Sage, Medium Gray
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Includes
Care Label
Weight
4.97 lb
Machine Washable
Yes
High Traffic Compatible
Yes
Primary Color
Red
Backing
Canvas
High/Low Texture
No
Style
Global
Printed Design
Yes
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Machine Woven

Description

Introducing the Lavable area rug, a beautiful and stylish way to add global flair to any room. This hand-crafted piece of art is machine woven from polyester, making it durable enough for high traffic areas while still providing a soft feel. The low pile construction allows for effortless cleaning with a simple machine wash cold on delicate cycle. With its exquisite bohemian design, this area rug is sure to become the centerpiece of your home decor. Add this unique and eye-catching piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.